Shop HANSGROHE
See all product information
Create Account
Locarno Bar Faucet, 1.5 GPM in Brushed Bronze
- Mfr # 04854140
- Zoro # G422972340
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04854140
- Zoro #
- G422972340
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bar Faucet
Dimensions
- Height
- 14 in
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The bar faucet allows you to have additional space to make drinks, making it easy to prep for dinner company. The faucet features a stream spray, which provides a solid stream of water. The single-hole design must be installed in a 1-hole counter setup.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.