Shop HANSGROHE
See all product information
Create Account
Talis C Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Brushed Gold Optic
- Mfr # 04216250
- Zoro # G022973617
product price:Â
$
891.10
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Gold Optic
Width
5 in
Depth
13.6 in
Length - Drains
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04216250
- Zoro #
- G022973617
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Brushed Gold Optic
- Item
- Kitchen Faucet
Dimensions
- Width
- 5 in
- Depth
- 13.6 in
- Length - Drains
- 10 in
Description
hansgrohe Talis C Prep Kitchen Faucet in Brushed Gold Optic. As the crossroads of the family home, the kitchen is certainly a focal point for consumers, and the kitchen faucet plays an important role in making the room as distinctive as the individual using it. With an impressive range of models and styles, and the quality and design you expect from Hansgrohe, dream kitchens become a reality. A clean, sophisticated look that is unique for traditionally-styled kitchens. Talis C includes a complete assortment of faucets, bringing even the most ambitious visions for the kitchen to life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.