Shop HANSGROHE
See all product information
Create Account
Talis S2 Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Polished Nickel
- Mfr # 04286830
- Zoro # G822972896
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Polished Nickel
Width
4.8 in
Length - Drains
9 in
Depth
15.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04286830
- Zoro #
- G822972896
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Kitchen Faucet
- Color - Drains
- Polished Nickel
Dimensions
- Width
- 4.8 in
- Length - Drains
- 9 in
- Depth
- 15.1 in
Description
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream kitchens become a reality. Kitchen faucets by hansgrohe exude beautiful design, superior durability, and unique features that are intuitive to use. Pick your desired faucet, then browse the entire product suite for complementary fixtures. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe kitchen faucet is 100% air-tested in production. The silicone aerator and spray nozzles help optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Can be installed over existing multi-hole counter configurations. Standard 3/8-inch pipe connection hoses included. Baseplate sold separately. Please comply with all local, state, and federal plumbing codes and regulations. Installation instruction link below.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.