Tudor 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Chrome

  • Mfr # KS1431TAL
  • Zoro # G3060954
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1431TAL
Zoro #
G3060954
UPC #
663370278938
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.44 in
Height
10.69
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Includes matching brass pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
5.88
Drain Included
Yes
Cold Handle Item#
KSH7611TALC
Collection
Tudor
Installation Type
Single Hole
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7611TALH
Faucet Centers
0
Pop Up Rod Item#
KSPR1431
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Handles Included
true
Item Weight (lbs)
5.88
Pulldown Spray
FALSE

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Tudor two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Ratings & reviews