Talis Soap Dispenser in Brushed Black Chrome
- Mfr # 40448341
- Zoro # G822972407
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Brushed Black Chrome
Width
2.2 in
Depth
3.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40448341
- Zoro #
- G822972407
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.2 in
- Depth
- 3.6 in
Details
- Dispenser Color
- Brushed Black Chrome
- Item
- Soap Dispenser
Description
Are you looking for an excellent kitchen helper that combines modern design and many functional details at the sink? The hansgrohe Talis S kitchen faucet range blends in perfectly with any kitchen and is available in different versions - from the basic model right up to faucets with high swivel spouts and hand sprays. Talis faucets are high-quality in form and function. Their conical basic shape gives them an elegant look. And the large areas with their precise transitions are Easy to clean. And if you simply rub the QuickClean silicone inserts on the faucet spout with your finger, limescale has no chance. Your kitchen faucet will be gleaming as good as new in no time. The MagFit magnetic holder fixes the hand spray securely in place on the middle of the spout after use.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.