Shop HANSGROHE
See all product information
Create Account
XtraStoris Original Wall Niche with Integrated Frame 12"x 24"x 4" in Concrete Grey
- Mfr # 56064380
- Zoro # G322973249
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
15 in
Width (In.)
27 in
Color
Concrete Grey
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56064380
- Zoro #
- G322973249
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wall Niche
- Color
- Concrete Grey
Dimensions
- Depth (In.)
- 15 in
- Width (In.)
- 27 in
- Length
- 4 in
Description
Design shelf for the wet area: hansgrohe XtraStoris original wall niche in concrete gray with integrated frame The XtraStoris original wall niche 12 x 24 x 4 in in concret egray from hansgrohe is your modern shelving solution for that perfectly contemporary shower area. At a width of 6 in, the shelf offers extra space for personal care products. At the same time, the wall-integrated installation ensures more elbow room in the shower. The concrete gray finish gives the wall niche a unique look. In combination with its frame, which is seamlessly curved from the high-quality stainless steel body, the shelf becomes a formative design element in the bathroom: as an expressive contrasting element or ideal companion for hansgrohe FinishPlus products - for that uniform bathroom design. The concrete gray body with integrated frame and a waterproof installation and sealing set designed specifically for the shower area are included in the box. This makes it easy and safe to install. The concrete gray finish is easy to clean and retains its beauty permanently.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.