Shop HANSGROHE
See all product information
Create Account
XtraStoris Rock Recessed Toilet Brush Holder with Shelf & Tileable Door in Brushed Stainless Steel
- Mfr # 56060800
- Zoro # G522972868
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Color
Brushed Stainless Steel
Width
9 in
Overall Depth
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56060800
- Zoro #
- G522972868
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Stainless Steel
- Item
- Toilet Brush
Dimensions
- Overall Length
- 6 in
- Width
- 9 in
- Overall Depth
- 27 in
Description
Elevate your bathroom with the hansgrohe XtraStoris Rock Recessed Toilet Brush Holder with Shelf & Tileable Door in Brushed Stainless Steel, featuring a sleek and functional frameless design. This innovative accessory not only discreetly holds your toilet brush but also offers a convenient shelf and tileable door for seamless integration into your bathroom decor. The brushed stainless steel finish adds a touch of modern sophistication while being easy to clean and maintain. Designed for durability and moisture resistance, it includes an easy-to-install waterproof kit, making it a hassle-free upgrade for your bathroom. Experience the perfect blend of style and functionality with the hansgrohe XtraStoris Rock collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.