Shop HANSGROHE
See all product information
Create Account
XtraStoris Rock Wall Niche with Tileable Door 12"x 6"x 5.5" in Matte White
- Mfr # 56088700
- Zoro # G822972742
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width (In.)
9 in
Depth (In.)
15 in
Color
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56088700
- Zoro #
- G822972742
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 6 in
- Width (In.)
- 9 in
- Depth (In.)
- 15 in
Details
- Item
- Wall Niche
- Color
- Matte White
Description
Uniform look: hansgrohe XtraStoris Rock wall niche for the shower area with tiled door. The XtraStoris Rock niche 12 x 6 x 5.5 in with tiled door from hansgrohe is the modern and flexible shelf solution for a sophisticated shower area. Thanks to its tiled door, the wall niche can be perfectly adapted to the bathroom design. Inconspicuously integrated, the shelf helps create a larger and calmer bathroom. With dimensions of 12 x 6 x 5.5 in (H x W x D), it offers extra storage space for personal care products. The wall-integrated installation ensures more freedom of movement in the shower. With its matte white stainless steel body, the wall niche is itself a modern eye-catcher, even when the door is open. The box includes the matte white body with tiled door and a waterproof installation and seal set specifically designed for the shower area. This makes it easy to install and safe to use. The push-to-open feature offers convenient use even with soapy hands: open the door with a simple tap. Quality from hansgrohe: The matte white finish is easy to clean and retains its beauty permanently.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.