Shop HANSGROHE
See all product information
Create Account
Zesis Kitchen Faucet 2-Spray, Pull-Out, 1.5 GPM in Chrome
- Mfr # 74810001
- Zoro # G022972634
product price:
$
349.99
/ea
Free Shipping & Returns
Key Features
Depth
8.4 in
Length - Drains
10.3 in
Width
2 in
Color - Drains
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74810001
- Zoro #
- G022972634
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Chrome
- Item
- Kitchen Faucet
Dimensions
- Depth
- 8.4 in
- Length - Drains
- 10.3 in
- Width
- 2 in
Description
High-quality kitchen faucet for modern kitchens The Zesis Kitchen Faucet is the first choice when it comes to straightforward replacement or initial equipment. The elegant kitchen faucet makes daily work easier thanks to helpful functions and impresses with the proverbial quality of hansgrohe. Thanks to the three-stage swivel range (60°, 110° or 360°), water is always available exactly where it is needed. The durable ceramic mixing system reliably adjusts water quantity and temperature. The water enriched with air and splashes less (AirPower). It also feels velvety soft and cleans even delicate foods as gently as thoroughly. In addition to quality and function, the slim design stands out at first glance. The ergonomically shaped handle stretches against the hand and runs harmoniously parallel to the spout. With an extra flat cap, it highlights the minimalist shape.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.