Shop HANSGROHE
See all product information
Create Account
Zesis S Single-Hole Faucet 100 CoolStart with Pop-Up Drain, 1.2 GPM in Matte Black
- Mfr # 74720671
- Zoro # G822972391
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Height
7 in
Length
6 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74720671
- Zoro #
- G822972391
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Single Hole Bathroom Faucet
- Color
- Matte Black
Dimensions
- Width
- 2 in
- Height
- 7 in
- Length
- 6 in
Description
At the end of a hectic day, the bathroom is often the first place to escape, where you can wash your hands and recharge. With their calming presence, Zesis S faucets elevate your well-being to a new level. This hansgrohe line seamlessly combines modernity with timeless classicism. With its clean, cylindrical design, it blends effortlessly into the architectural surroundings.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.