1.13 in. Silver and Deming High Speed Steel Fractional .5 in. Reduced Shank Drill Bit
- Mfr # HAN90172
- Zoro # G524185358
product price:Â
$
66.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAN90172
- Zoro #
- G524185358
- UPC #
- -
- Country of Origin
- China
Description
Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications. Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks. All Silver and Deming bits are 6 in long and feature a 1/2 in reduced shank that fits all 1/2 in drills. Standard 118 degree point for use in wood, metal, and plastic. Size: 1-1/8 in. Twist Length: 3 in. Overall Length: 6 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.