
12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 5/16"
Mfr # 62120
Zoro # G302674852
product price:Â $11.69
/eaKey Features
Overall Length
14-1/2 in
Drill Bit Point Angle
135-degree
Material - Machining
Steel
Finish - Machining
Black oxide
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62120
Zoro #
G302674852
UPC #
42526621208
Country of Origin
Unknown
Dimensions
Drill Bit Size
5/16"
Overall Length
14-1/2 in
Flute Length
3.19 in
Details
Item
Drill Bit
Drill Bit Point Angle
135-degree
Material - Machining
Steel
Finish - Machining
Black oxide
Shank Type - Machining
Straight
Bit Style
Twist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.