Zoro Homepage

13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit

  • Mfr # 3016026

  • Zoro # G302650429


product price: $10.19
/ea

Key Features

Material - Machining
Cobalt Alloy Steel
Overall Length
8.4 in
Shank Dia.
3/8 in
Shank Type - Machining
Reduced Shank
Drill Bit Size
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016026
Zoro #
G302650429
UPC #
24721067173
Country of Origin
Unknown

Dimensions

Overall Length
8.4 in
Shank Dia.
3/8 in
Drill Bit Size
13/32 in

Details

Item
Drill Bit
Material - Machining
Cobalt Alloy Steel
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Split-point
Application
Drilling in tough metal, including heavy-duty abrasive alloy metal drilling on hardened steel
Drill Bit Point Angle
135 degrees
Measurement System
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.