
Drill Bit, High Speed Steel, 3/8" Reduced Shank, 7/16", Carded
Mfr # 73828
Zoro # G402668904
product price: $11.69
/eaKey Features
Material - Machining
High Speed Steel
Overall Length
5-1/2 in
Shank Dia.
0.38 in
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Chisel-tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73828
Zoro #
G402668904
UPC #
42526738289
Country of Origin
Unknown
Dimensions
Overall Length
5-1/2 in
Shank Dia.
0.38 in
Flute Length
4-1/16 in
Drill Bit Size
7/16 in
Details
Item
Drill Bit
Material - Machining
High Speed Steel
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Chisel-tip
Drill Bit Point Angle
118°
Application
Plastic, Metal, Wood
Bit Style
High Speed Shank Bit
Measurement System
SAE
Finish - Machining
Black oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.