Zoro Homepage

High Carbon Steel Machine Screw Taper Tap 10-32 NF

  • Mfr # 1031

  • Zoro # G902665595


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Tap Thread Size
#10-32
SAE or Metric
SAE
Tap Thread Type
Fine
Tap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031
Zoro #
G902665595
UPC #
42526010316
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Item
Taper Tap
SAE or Metric
SAE
Tap Thread Type
Fine
Tap Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.