This item is Discontinued.

Hanson High Speed Steel, 1/2" Reduced Shank, 6" Long, 1-1/8" Silver and Deming Drill Bit 90172

High Speed Steel, 1/2" Reduced Shank, 6" Long, 1-1/8" Silver and Deming Drill Bit (Discontinued)

  • Mfr # 90172
  • Zoro # G702649177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90172
Zoro #
G702649177
UPC #
42526901720
Country of Origin
Unknown

Dimensions

Overall Length
6.800 in
Height
1.500 in
Width
1.600 in

Details

Bit Style
Twist Drill Bit
Bit Type
Twist
Power Source
NON-ENERGY USING
Individual Vs. Set (Syndigo)
INDIVIDUAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.