Shop HANSON
Create Account
Machine Screw-Fractional Tap and Die Super Set - 41 Pieces, 41PK
- Mfr # HAN24606
- Zoro # G324195762
product price:Â
$
406.99
/pk of 41, $9.93/ea
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
- HAN24606
- Zoro #
- G324195762
- UPC #
- -
- Country of Origin
- China
Description
41 piece tap and die set with 5/8 in and 1 in hexagonal dies. An ideal set for the automotive mechanic. Packaged in a hinged plastic case with removable tray. Includes one each Plug Tap and Hexagonal Die in sizes from 4 to 1/2 in in fine and coarse threads, plus 1/8 in-27NPT pipe tap and die. Set also comes with: Plain die stock, adjustable die stock, adjustable handle tap wrench, T-tap wrench, T-tap wrench with 3/8 in square drive, screw pitch gage, mini screwdriver. Dimensions: 5.8 in W x 10.9 in L x 1.7 in H. Lifetime warranty does not cover abuse.