Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Thread Tap
- Mfr # 308050-SET1
- Zoro # G609199232
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Thread Standard
UNC
Thread Sizes Included
1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 5/8"-11
Number of Pieces
5
Thread Direction
Right Hand
Number of Taps Included
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308050-SET1
- Zoro #
- G609199232
- UPC #
- 5060451524925
- Country of Origin
- United Kingdom
- Thread Standard
- UNC
- Number of Pieces
- 5
- Thread Direction
- Right Hand
- Number of Taps Included
- 5
- Class of Fit
- 6H
- Item
- Impact Tap Set
- Impact Rated
- Impact Rated
- Tap Material
- High Speed Steel
- Tap Style
- Straight Flute
- Tap Finish
- TiN
- Includes
- 1/2 in Impact Tap, 1/4 in Impact Tap, 3/8 in Impact Tap, 5/16 in Impact Tap, 5/8 in Impact Tap
- Case Type
- Foam
Dimensions
- Thread Sizes Included
- 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 5/8"-11
Description
Impact Tap Set, High Speed Steel, Number of Pieces 5, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, Thread Standard UNC, Thread Direction Right Hand, Tap Finish TiN, Case Type Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.