40 pc. Metric Tap and Die Set, NC NF NPT, Storage Case
- Mfr # W4002DB
- Zoro # G523311086
product price:Â
$
56.99
/ea
Key Features
Tap Material
High Carbon Steel
Includes
Adjustable tap wrench, t-handle tap wrench, adjustable die wrench, screwdriver, pitch gauge, (17) taps, (17) dies
Screw Driver Included
Yes
Pitch Gauge Included
Yes
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4002DB
- Zoro #
- G523311086
- UPC #
- 39564156038
- Country of Origin
- China
- Item
- Tap And Die Set
- Tap Material
- High Carbon Steel
- Includes
- Adjustable tap wrench, t-handle tap wrench, adjustable die wrench, screwdriver, pitch gauge, (17) taps, (17) dies
- Screw Driver Included
- Yes
- Pitch Gauge Included
- Yes
- Case Included
- Yes
- SAE or Metric
- Metric
- Tap Wrench Included
- Yes
- Color
- Black
Description
The Performance Tool W4002DB 40-Piece metric Tap and Die Set is a versatile threading and rethreading tool kit that includes coarse and fine threads, covering NC, NF, and NPT sizes. It is an essential addition to any toolbox or workshop for a variety of projects. The blow-molded plastic storage case with designated slots for each piece of the set provides convenient storage, keeping the tools organized and easily accessible. This complete set includes 17 taps and 17 dies, tap wrench, T-handle tap wrench, die stock, screwdriver, and screw pitch gauge, providing everything you need for precision threading and rethreading. The set includes die sizes ranging from 1/8-inch NPT to M12 x 1.75, ensuring you have the necessary sizes for a wide range of applications. Made with high-quality materials, this set is durable and reliable, making it an excellent investment for any DIY enthusiast or professional.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.