
Silver and Deming High Speed Steel Fractional 1/2" Reduced Shank Drill Bit - 33/64"
Mfr # 91133
Zoro # G802668955
product price: $21.19
/eaKey Features
Material - Machining
Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Three-flatted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91133
Zoro #
G802668955
UPC #
24721911339
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.52 in
Details
Item
Drill Bit
Material - Machining
Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Three-flatted
Drill Bit Point Type
Standard
Application
Plastic, Steel, Wood
Drill Bit Point Angle
118 degrees
Bit Style
Twist Drill Bit
Measurement System
SAE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.