Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 17/32"

  • Mfr # 91134

  • Zoro # G902668947


product price:  $23.99
/ea

Key Features

Material - Machining
M-7 high speed steel
Finish - Machining
Black Oxide
Overall Length
1 in
Shank Dia.
1/2"
Shank Type - Machining
3-flatted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91134
Zoro #
G902668947
UPC #
24721911346
Country of Origin
Unknown

Dimensions

Overall Length
1 in
Shank Dia.
1/2"
Drill Bit Size
17/32

Details

Item
Drill Bit
Material - Machining
M-7 high speed steel
Finish - Machining
Black Oxide
Shank Type - Machining
3-flatted
Drill Bit Point Type
chisel-point
Application
metal drilling, automotive work, and metal fabrication
Drill Bit Point Angle
118 Degrees
Measurement System
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.