Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -21/32"

  • Mfr # 91142

  • Zoro # G602668933


product price: $25.39
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-flatted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91142
Zoro #
G602668933
UPC #
24721911421
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.66 in
Flute Length
3 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black oxide
Shank Type - Machining
3-flatted
Drill Bit Point Type
Chisel-point
Application
Plastic, Metal
Drill Bit Point Angle
118 Degrees
Bit Style
Twist Drill Bit
Measurement System
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.