Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -23/32"

  • Mfr # 91146

  • Zoro # G102668983


product price: $27.95
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flatted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91146
Zoro #
G102668983
UPC #
24721911469
Country of Origin
Unknown

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.72 in
Flute Length
3 in

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
3-Flatted
Drill Bit Point Type
Chisel Point
Application
Plastic, Metal, Wood
Drill Bit Point Angle
118°
Bit Style
Twist Drill Bit
Measurement System
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.