
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -25/32" (Discontinued)
- Mfr # 91150
- Zoro # G502668903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91150
Zoro #
G502668903
UPC #
24721911506
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.72 in
Flute Length
3 in
Details
Item
Drill Bit
Drill Bit Material
High Speed Steel
Application
Plastic, Metal, Wood
Bit Style
Twist Drill Bit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.