
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 45/64"
Mfr # 91145
Zoro # G402668966
product price:Â $30.15
/eaKey Features
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.7 in
Drill Bit Material
Steel
Bit Style
Twist Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91145
Zoro #
G402668966
UPC #
24721911452
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
0.7 in
Details
Item
Drill Bit
Drill Bit Material
Steel
Bit Style
Twist Drill Bit
Application
Plastic, Steel, Wood
Finish - Machining
Black Oxide
Drill Bit Point Type
Standard
Material - Machining
High Speed Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.