
Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 5/8"
Mfr # 91140
Zoro # G602668926
product price: $27.47
/eaKey Features
Material - Machining
M-2 high speed steel
Finish - Machining
Black Oxide
Overall Length
6.8 in
Shank Dia.
1/2"
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91140
Zoro #
G602668926
UPC #
24721911407
Country of Origin
Unknown
Dimensions
Overall Length
6.8 in
Shank Dia.
1/2"
Drill Bit Size
5/8-Inch
Details
Item
Drill Bit
Material - Machining
M-2 high speed steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Angle
118-Degree
Application
Basic drilling applications in metal, wood, and plastic
Measurement System
SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.