Silver & deming high speed steel fractional 1/2" reduced shank drill bit 35/64"

  • Mfr # 91135

  • Zoro # G902668978


product price: $24.15
/ea

Key Features

Material - Machining
M-7 high-speed steel
Finish - Machining
black oxide coating
Overall Length
6 in.
Shank Dia.
1/2 in.
Shank Type - Machining
3-flatted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91135
Zoro #
G902668978
UPC #
24721911353
Country of Origin
Unknown

Dimensions

Overall Length
6 in.
Shank Dia.
1/2 in.
Drill Bit Size
35/64 in.

Details

Material - Machining
M-7 high-speed steel
Finish - Machining
black oxide coating
Shank Type - Machining
3-flatted
Drill Bit Point Type
chisel-point
Application
metal drilling, automotive work, and metal fabrication
Drill Bit Point Angle
118°
Decimal Equivalent
0.5469
Measurement System
Imperial

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.