
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HRD-1641-8TB
Zoro #
G5972475
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1.7 in
Width
14.6 in
Depth
12.6 in
Details
Item
Ahd,Tvi,Cvi,Cvbs Recorder 16Ch
Features
Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB"
Video Signal Format
PAL, NTSC
Hard Drive Capacity
8 TB
Video Formats
AVI, H.264
Total Number of Audio Out Ports
1
Series
HD+
Maximum Frame Rate
480 fps
Connectivity Technology
Wired
Total Number of Channels
16
Number of VGA Out
1
Maximum Resolution
4 Megapixel
System Components
Digital Video Recorder
Total Number of Audio In Ports
4
Description
Ahd,Tvi,Cvi,Cvbs Recorder 16Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.