This item is Discontinued.

Hanwha Vision Ahd, Tvi, Cvi, Cvbs Recorder 8Ch HRD-841-2TB

Ahd, Tvi, Cvi, Cvbs Recorder 8Ch (Discontinued)

  • Mfr # HRD-841-2TB
  • Zoro # G5967042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRD-841-2TB
Zoro #
G5967042
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.7 in
Width
14.6 in
Depth
12.6 in

Details

Item
Ahd,Tvi,Cvi,Cvbs Recorder 8Ch
Features
Features,"Composite Video in, Ethernet, HD Recording, HDMI, Remote Management, USB"
Total Number of Audio In Ports
4
Maximum Resolution
4 Megapixel
Total Number of Channels
8
Total Number of Audio Out Ports
1
Number of VGA Out
1
System Components
Digital Video Recorder
Series
HD+
Maximum Frame Rate
240 fps
Video Formats
AVI, H.264
Hard Drive Capacity
2 TB
Video Signal Format
NTSC, PAL
Connectivity Technology
Wired

Description

Ahd,Tvi,Cvi,Cvbs Recorder 8Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.