
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QNO-7080R
Zoro #
G5965100
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
3.1 in
Length
9.7 in
Diameter
2.8 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.80 mm
Details
Item
Bullet Camera 4Mp Ir
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Connectivity Technology
Wired
Image Sensor Type
CMOS
Series
Q
Video Formats
MJPEG, H.264, H.265
Recording Formats
HD
Optical Zoom
4.3x
Lens Type
Varifocal
Effective Camera Resolution
4 Megapixel
Maximum Video Resolution
2592 x 1520
Description
Bullet Camera 4Mp Ir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.