Shop HANWHA VISION
See all product information
Create Account
CORNER MOUNT, MATERIAL: ALUMINUM, COLOR: WHITE, DIMENSIONS : 276.8(W)X183.0(H)X1
- Mfr # SBP-156KMW
- Zoro # G921702271
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
White
Width
10.90 in
Depth
6.24 in
Height
7.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP-156KMW
- Zoro #
- G921702271
- UPC #
- 8801089193964
- Country of Origin
- Viet Nam
- Material
- Aluminum
- Color
- White
- Item
- Mounting Adapter
Dimensions
- Width
- 10.90 in
- Depth
- 6.24 in
- Height
- 7.20 in
Description
58.5(D)MM (10.90X7.20X6.24IN), COMPATIBLE WITH: XNP-9300RW/8300RW/6400RW, QNP-63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.