CWR Data Swing Wall Rack
- Mfr # CWR-12-22VD
- Zoro # G923923742
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
22 in
Color
Black
Material
Steel
Height
24.9 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWR-12-22VD
- Zoro #
- G923923742
- UPC #
- 656747112850
- Country of Origin
- United States
- Color
- Black
- Material
- Steel
- Item
- Rack Cabinet
Dimensions
- Depth
- 22 in
- Height
- 24.9 in
- Width
- 26 in
Description
Data Wall Rack with 12-24 threaded rackrail and rear latch lock Specifically designed for structured cabling, the CWR is a versatile system for mounting multiple patch panels and other voice/data equipment where floor and wall space are at a premium. Welded steel construction for strength 26 width provides extra space for cables and patching Comes standard with adjustable wide-face rackrail Locking swing open center section for front and rear access Includes a locking/latching plexi front door for added security Front door can be easily reversed for left or right hand swing Engineered for passive thermal management; optional fan kit available Bag of 50 mounting screws included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.