This item is Discontinued.

Hanwha Vision Indoor Ir Vandal Dome Camera 2Mp XND-6080RV

Indoor Ir Vandal Dome Camera 2Mp (Discontinued)

  • Mfr # XND-6080RV
  • Zoro # G7199709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XND-6080RV
Zoro #
G7199709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
4.4 in
Diameter
5.5 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.80 mm

Details

Item
Indoor Ir Vandal Dome Camera 2Mp
Features
Features,"PTZ, White Balance, Gain Control, Motion Detection, Day/Night, Privacy Masking, SD Card Local Storage, Back Light Compensation (BLC), Digital Image Stabilization, Digital Noise Reduction, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management"
Storage Type
Memory Card
Series
X
Night Vision Type
Infrared
Operating Humidity
0.9
Maximum Video Resolution
1920 x 1080
Image Sensor Type
CMOS
Input Voltage
12V DC
Maximum Frame Rate
60 fps
Lens Type
Zoom
Impact Protection Rating
IK08
Video Formats
MJPEG, H.265, H.264, MPEG-4 AVC
Recording Formats
Full HD
Shortest Shutter Speed
1/12000 Second
Maximum Aperture
f/1.4
Minimum Aperture
f/3.6
Indoor/Outdoor
Indoor
Mount Type
Corner Mount, Wall Mount, Parapet Mount, Pole Mount
Night Vision Distance
98.43 ft
Lens Mount Type
Board Mount
Power Source Type
PoE, DC
Connectivity Technology
Wired
Maximum Operating Temperature
131°F
Optical Zoom
4.3x
Effective Camera Resolution
2 Megapixel
Minimum Operating Temperature
14°F
Longest Shutter Speed
2 Second

Description

Indoor Ir Vandal Dome Camera 2Mp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.