
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNP-6321H
Zoro #
G5968573
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
11.6 in
Diameter
8.8 in
Maximum Focal Length
142.60 mm
Minimum Focal Length
4.44 mm
Details
Item
Ptz Camera 2Mp 32X
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Series
III
Connectivity Technology
Wired
Maximum Video Resolution
1920 x 1080
Recording Formats
HD
Indoor/Outdoor
Outdoor
Optical Zoom
32x
Image Sensor Type
CMOS
Effective Camera Resolution
2 Megapixel
Mount Type
Pendant Mount
Video Formats
H.264, MPEG-4 AVC, MJPEG
Lens Type
Zoom
Description
Ptz Camera 2Mp 32X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.