HAP Bullet, Double-Side Supp, 3/8 in Thrd
Mfr # PL-1111-BTR1
Zoro # G413342183
product price: $26.29
/eaKey Features
Material
Cold Rolled Steel
Color
Black
Length
1 in
Width
1/2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL-1111-BTR1
Zoro #
G413342183
UPC #
810028450431
Country of Origin
China
Dimensions
Length
1 in
Width
1/2 in
Depth
1/2 in
Details
Material
Cold Rolled Steel
Color
Black
Item
HAP Bullet, Double-Side Supp,3/8 in Thrd
Finish
Black Oxide
Includes
10 Bullets and 20 screws
Description
HAP Bullet, Double-Side Supp,3/8 in Thrd
- The package includes 10 HAP Bullets with 20 screws.
- Use on an anchored 3/8 in threaded rod with any HAP Hanger up to 2".
- HAP Bullets can be used for Overhead, Side Support or Floor Mount pipe installations.
- Depending on your needs, HAP Bullets will install a single side or double-sided pipe run.
- Install Bullets to the HAP Hanger with the provided screws, then spin the assembly on the threaded rod to the desired position on the threaded rod.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.