Zoro Homepage

HAP EZ Plug, Steel, 2 3/4 in L, 30 lb

  • Mfr # PL-1111-EZP1/2

  • Zoro # G513342182


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material
Polypropylene
Nominal Size
1/2 in
Depth
1-1/16 in
Width
1-1/16 in
Length
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1111-EZP1/2
Zoro #
G513342182
UPC #
810028450851
Country of Origin
China

Dimensions

Nominal Size
1/2 in
Depth
1-1/16 in
Width
1-1/16 in
Length
5-3/8 in

Details

Material
Polypropylene
Item
HAP EZ Plug,Steel,2 3/4 in L,30 lb
Color
Blue

Description

HAP EZ Plug,Steel,2 3/4 in L,30 lb


  • The HAP EZ Plug is designed for use with hot and cold-water systems during the testing of 1/2 inch FNPT outlet pipes.
  • Easy to install. No tools required.
  • Leave in place during drywall/tile installation to keep connection clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.