Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAP Hanger, Powder-Coated Steel, 4 in

  • Mfr # PL-1111-40

  • Zoro # G313342177


product price: $20.59
/ea

Key Features

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Fits Tube Size
4 in
Length
10-3/4 in
Color
Blue
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-1111-40
Zoro #
G313342177
UPC #
810028450134
Country of Origin
China

Dimensions

Fits Tube Size
4 in
Length
10-3/4 in
Depth
7-3/4 in
Width
3 in

Details

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Color
Blue
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
Item
HAP Hanger,Powder-Coated Steel,4 in
Finish
Powder Coating

Description

HAP Hanger,Powder-Coated Steel,4 in


  • Durable powder coated finish for indoor or outdoor applications.
  • Compatible with all types of pipe material.
  • All HAP Hangers are concentric. For jobs that require pipe size reduction, pipes are always on center.
  • Low carbon steel allows pipes to easily snap into the bracket during installation.
  • No sharp edges for safe installation.
  • 100 lb Load Capacity
  • IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.