Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAP Hanger, Powder-Coated Steel, 6 in

  • Mfr # PL-1111-60

  • Zoro # G413342176


product price: $17.99
/ea

Key Features

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
Length
10-3/4 in
Width
3 in
Fits Tube Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1111-60
Zoro #
G413342176
UPC #
810028450141
Country of Origin
China

Dimensions

Length
10-3/4 in
Width
3 in
Fits Tube Size
6 in
Depth
8-1/2 in

Details

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
Color
Blue
Finish
Powder Coating
Item
HAP Hanger,Powder-Coated Steel,6 in

Description

HAP Hanger,Powder-Coated Steel,6 in


  • Durable powder coated finish for indoor or outdoor applications.
  • Compatible with all types of pipe material.
  • All HAP Hangers are concentric. For jobs that require pipe size reduction, pipes are always on center.
  • Low carbon steel allows pipes to easily snap into the bracket during installation.
  • No sharp edges for safe installation.
  • 100 lb Load Capacity
  • IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.