Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HAP Stud Mounting Brace, Small, PK 10

  • Mfr # PL-1111-MB1

  • Zoro # G113342186


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Material
Galvinized Steel
Color
Silver
Finish
Galvinized
Width
1-1/4 in
Length
10-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-1111-MB1
Zoro #
G113342186
UPC #
810028450486
Country of Origin
China

Dimensions

Width
1-1/4 in
Length
10-3/8 in
Depth
5/8 in

Details

Material
Galvinized Steel
Color
Silver
Finish
Galvinized
Item
HAP Stud Mounting Brace,Small,PK 10

Description

HAP Stud Mounting Brace,Small,PK 10, Package Quantity 10


  • Adjusts from 10-3/8 in. to 18 in.
  • Bendable legs can be screwed to wood or metal studs
  • Locator dimples on the brace allows for exact positioning of a single or multiple HAP hangers
  • Can be used in vertical pipe installation between studs
  • Can be used in overhead pipe installation between joists and beams
  • Using the stud mounting brace with HAP hangers bring speed and versatility to pipe installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.