5.3-Gallon 20L Lavender Scented Drawstring Trash Can Liner, White, 20-Count, 1-Pack of 20 Liners
- Mfr # HPM3101B-W-1SET
- Zoro # G723939462
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Thickness
1.18 mil
Color
White
Width
17.32 in
Height
24.41 in
Material
MDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3101B-W-1SET
- Zoro #
- G723939462
- UPC #
- 196868151173
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 1.18 mil
- Width
- 17.32 in
- Height
- 24.41 in
Details
- Color
- White
- Item
- Trash Bag
- Material
- MDPE
- Capacity
- 5.3 Gallons
Description
happimess 5.3-Gallon (20L) Lavender Scented Drawstring Trash Can Liner, White (20-Count, 1-Pack of 20 Liners). Happimess custom fit, lavender-scented trash bags are tailored to fit our popular 5.3-gallon trash cans, stay neatly hidden when the lid is closed, and neutralize any unwanted smells. The drawstring design makes bag changes quick and easy. Made from tear-resistant, puncture-resistant MDPE plastic that's durable and recyclable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.