8-Gallon 30L Lavender Scented Drawstring Trash Can Liner, White, 20-Count, 1-Pack of 20 Liners

  • Mfr # HPM3101A-W-1SET
  • Zoro # G323939473
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Thickness
1.18 mil
Material
MDPE
Capacity
8 Gallons
Color
White
Height
26.77 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HPM3101A-W-1SET
Zoro #
G323939473
UPC #
196868151166
Country of Origin
Viet Nam

Dimensions

Thickness
1.18 mil
Height
26.77 in
Width
20.47 in

Details

Item
Trash Bag
Material
MDPE
Capacity
8 Gallons
Color
White

Description

happimess 8-Gallon (30L) Lavender Scented Drawstring Trash Can Liner, White (20-Count, 1-Pack of 20 Liners). Happimess custom fit, lavender-scented trash bags are tailored to fit our popular 8-gallon trash cans, stay neatly hidden when the lid is closed, and neutralize any unwanted smells. The drawstring design makes bag changes quick and easy. Made from tear-resistant, puncture-resistant MDPE plastic that's durable and recyclable.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.