Shop HAPPIMESS
See all product information
Create Account
All-Purpose Multi Surface Heavy Duty Wipes, Bleach Free, Fresh Lemon Scent
- Mfr # WPE1002A
- Zoro # G423366490
product price:Â
$
9.99
/ea
Key Features
Width
4.2 in
Number of Sheets
1 Pack, 100 Count
Color
White
Fragrance
Lemon Scent
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPE1002A
- Zoro #
- G423366490
- UPC #
- 196868152798
- Country of Origin
- China
- Number of Sheets
- 1 Pack, 100 Count
- Item
- Household Wipe
- Color
- White
- Fragrance
- Lemon Scent
- Material
- 70% Polyester/30% Viscose
Dimensions
- Width
- 4.2 in
- Length
- 8.5 in
Description
These all-purpose cleaning wipes make tackling everyday messes fast and easy. Each thick, durable wipe is infused with a refreshing lemon scent and a powerful cleaning solution that cuts through grease, dirt, and grime on contact. Perfect for countertops, appliances, and hard surfaces, they leave every space clean, fresh, and effortlessly polished.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.