All-Purpose Multi-Surface Heavy Duty Wipes, Bleach Free, Fresh Scent, 2PK
- Mfr # WPE1001A-2SET
- Zoro # G123366493
product price:Â
$
18.99
/pk of 2, $9.50/ea
Key Features
Number of Sheets
2 Pack, 150 Count
Material
70% Polyester/30% Viscose
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPE1001A-2SET
- Zoro #
- G123366493
- UPC #
- 196868139102
- Country of Origin
- China
- Number of Sheets
- 2 Pack, 150 Count
- Material
- 70% Polyester/30% Viscose
- Color
- White
- Fragrance
- Fresh Scent
- Item
- Household Wipe
Description
These multi-purpose cleaning wipes make everyday cleanup quick, easy, and effective. Each wipe is thick, durable, and saturated with extra moisture to cut through grease, dirt, and household messes on multiple surfaces. Designed for versatility and convenience, they leave counters, appliances, and hard surfaces fresh and spotless-perfect for kitchens, bathrooms, and everyday touch-ups.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.