Shop HAPPIMESS
See all product information
Create Account
Alora 16"W x 11.7"D Handcrafted Bamboo Breakfast Bed Tray w/Built-In Handles and Foldable Legs, Nat
- Mfr # TRY5002A
- Zoro # G223939511
product price:Â
$
18.99
/ea
Key Features
Material
Bamboo
Finish
Coated/Stained
Height
8 in
Color
Brown
Overall Depth
11.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRY5002A
- Zoro #
- G223939511
- UPC #
- 196868160823
- Country of Origin
- Viet Nam
- Material
- Bamboo
- Finish
- Coated/Stained
- Item
- Breakfast Tray
- Color
- Brown
Dimensions
- Height
- 8 in
- Overall Depth
- 11.7 in
- Overall Width
- 16 in
Description
Alora 16 in. W x 11.7 in. D Handcrafted Bamboo Breakfast Bed Tray with Built-In Handles and Foldable Legs, Natural. Start your mornings with ultimate comfort by serving breakfast in bed using this handmade bamboo tray. The foldable stand allows you to easily transition from a flat serving platter to an elevated table surface in seconds. Its beautiful and sustainable construction guarantees long-lasting durability while providing a wonderfully reliable base for holding heavy plates, warm mugs, or your reading materials.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.