Elora Set of 2 Handcrafted Nesting Bamboo Breakfast Trays with Handles, Brown
- Mfr # TRY5001B-2SET
- Zoro # G023939551
product price:Â
$
22.99
/ea
Key Features
Inside Height
1.5 in
Inside Width
15.4 in
Material
Bamboo
Overall Width
16 in
Finish
Coated/Stained
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRY5001B-2SET
- Zoro #
- G023939551
- UPC #
- 196868160816
- Country of Origin
- Viet Nam
- Material
- Bamboo
- Item
- Breakfast Tray
- Finish
- Coated/Stained
- Color
- Brown
- Assembly Required
- No
Dimensions
- Inside Height
- 1.5 in
- Inside Width
- 15.4 in
- Overall Width
- 16 in
- Overall Depth
- 11 in
- Inside Depth
- 10.4 in
- Height
- 1.9 in
Description
Elora Set of 2 Handcrafted Nesting Bamboo Breakfast Trays with Handles, Brown. Elevate your daily routine and home organization with this eco-friendly handmade bamboo serving tray set. Each piece features two convenient handles and a beautifully stained finish that adds natural texture to any room. Whether you are serving breakfast in bed or simply organizing a stylish coffee table centerpiece, these sustainable trays beautifully combine everyday function with timeless natural elegance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.