Axel Modern Minimalist Hammered Steel 2 Gal Waste Bin, Polished Steel, 2PK
- Mfr # HPM1110E-SET2
- Zoro # G922981897
product price:Â
$
62.99
/pk of 2, $31.50/ea
Key Features
Container Capacity
2.1 Gallons
Lid Type
Lidless
Finish
Polished
Material
Stainless Steel
Overall Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1110E-SET2
- Zoro #
- G922981897
- UPC #
- 196868156949
- Country of Origin
- India
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Details
- Container Capacity
- 2.1 Gallons
- Lid Type
- Lidless
- Item
- Metal Wastebasket
- Finish
- Polished
- Material
- Stainless Steel
- Color
- Chrome
Description
The small size of this minimalist trash can is ideal for the bathroom, bedroom or office. Made from durable steel, it has an all-over hammered texture. Add a modern touch to any space with this stylish trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.