Shop HAPPIMESS
See all product information
Create Account
Chloe 15.56-Gallon All-Weather Wicker/Metal Corner Hideaway Outdoor Trash Can, Mint Blue/White
- Mfr # HPM1200C
- Zoro # G222981931
product price:Â
$
88.99
/ea
Key Features
Container Capacity
15.56 Gallons
Finish
Black
Material
Steel
Height
23.43 in
Overall Width
10.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1200C
- Zoro #
- G222981931
- UPC #
- 196868096566
- Country of Origin
- Viet Nam
Dimensions
- Height
- 23.43 in
- Overall Width
- 10.83 in
Details
- Container Capacity
- 15.56 Gallons
- Finish
- Black
- Material
- Steel
- Color
- Mint Blue/White
- Item
- Outdoor Trash Can
- Lid Opening Mechanism
- Hinge Lid
Description
Our chic faux wicker trash can dresses up indoor and outdoor spaces with a two-tone woven diamond pattern. The space-saving quarter-round shape is perfect for a small patio or cottage kitchen. Made from synthetic wicker woven onto a sturdy steel frame, with a matching lid.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.