Shop HAPPIMESS
See all product information
Create Account
Chloe 15.56-Gallon All-Weather Wicker/Metal Corner Hideaway Outdoor Trash Can Brown
- Mfr # HPM1200A
- Zoro # G422981953
product price:Â
$
88.99
/ea
Key Features
Height
23.43 in
Container Capacity
15.56 Gallons
Lid Opening Mechanism
Hinge Lid
Finish
Black
Overall Width
10.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1200A
- Zoro #
- G422981953
- UPC #
- 196868096542
- Country of Origin
- Viet Nam
- Color
- Brown
- Container Capacity
- 15.56 Gallons
- Lid Opening Mechanism
- Hinge Lid
- Finish
- Black
- Material
- Steel
- Item
- Outdoor Trash Can
Dimensions
- Height
- 23.43 in
- Overall Width
- 10.83 in
Description
Our chic faux wicker trash can dresses up indoor and outdoor spaces with a two-tone woven diamond pattern. The space-saving quarter-round shape is perfect for a small patio or cottage kitchen. Made from synthetic wicker woven onto a sturdy steel frame, with a matching lid.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.