Shop HAPPIMESS
See all product information
Create Account
Darla 14.27-Gallon All-Weather Wicker/Metal Swing Top Hideaway Outdoor Trash Can, Dark Navy/White
- Mfr # HPM1201E
- Zoro # G822981935
product price:Â
$
97.99
/ea
Key Features
Finish
Black
Container Capacity
14.27 Gallons
Overall Width
12.8 in
Depth
10.04 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1201E
- Zoro #
- G822981935
- UPC #
- 196868096634
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 12.8 in
- Depth
- 10.04 in
- Height
- 27.95 in
Details
- Finish
- Black
- Container Capacity
- 14.27 Gallons
- Color
- Dark Navy/White
- Material
- Steel
- Item
- Outdoor Trash Can
- Lid Opening Mechanism
- Hinge Lid with Swing Lid
Description
Our stylish faux wicker trash can dresses up indoor and outdoor spaces with a two-tone woven diamond pattern. The tall swing top design is perfect for the patio, kitchen or bathroom. This classic trash can is made from synthetic wicker woven onto a sturdy steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.