Shop HAPPIMESS
See all product information
Create Account
Harper Modern 4.13-Gallon 2-Tone Faux Wicker Cylinder Outdoor Trash Can, Gray/Cream
- Mfr # HPM1101B
- Zoro # G822981799
product price:Â
$
70.99
/ea
Key Features
Lid Opening Mechanism
No Lid
Container Capacity
4.13 Gallons
Finish
Antique White Powder Coat
Material
Iron
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1101B
- Zoro #
- G822981799
- UPC #
- 196868087168
- Country of Origin
- India
Dimensions
- Overall Width
- 9 in
- Height
- 15 in
Details
- Lid Opening Mechanism
- No Lid
- Item
- Outdoor Trash Can
- Container Capacity
- 4.13 Gallons
- Finish
- Antique White Powder Coat
- Material
- Iron
- Color
- Gray/Cream
Description
Add modern color and texture to your home with our two-tone wicker trash can. This slim wastebasket is the perfect shape to tuck into a small bathroom, bedroom or office. Finely designed for indoor and outdoor spaces, it's made from synthetic wicker woven onto a steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.